15-1/2 in. 60W 3-Light Outdoor Chain Hung Lantern in Chelesa Bronze
Irvington Manor 15-1/2 in. 60W 3-Light Outdoor Chain Hung Lantern in Chelesa Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Great Outdoor Irvington Manor
- Chelsea Bronze
- Clear Seeded Glass
- 3-60W Candelabra Base
- 8.5"L x 8.5" W x 15.5"H
- Aluminum Construction
- Metal Candle Sleeves
- Family Accepts CFL candelabra or medium base bulbs
- Chain Hung Style can also be used for interior foyer or stairwell applications
Specifications
- ADA Compliant:
- No
- Collection:
- Irvington Manor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Chelsea Bronze
- Depth:
- 8-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 15-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 8-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396087375
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8-1/2 in