18 in. 60W 3-Light Outdoor Post Lighting in Chelesa Bronze
Irvington Manor 18 in. 60W 3-Light Outdoor Post Lighting in Chelesa Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Chelsea Bronze
- Clear Seeded Glass
- The Great Outdoor Irvington Manor
- Family Accepts CFL candelabra or medium base bulbs
- Aluminum Construction
- Metal Candle Sleeves
- 8.5"L x 8.5" W x 18"H
- 3-60W Candelabra Base
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- Collection:
- Irvington Manor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Chelsea Bronze™
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 18 in
- Installation Type:
- Ceiling Mount
- Length:
- 8-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Direction:
- Up Lighting
- Material:
- Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 8-1/2 in