60W 1-Light Medium E-26 Outdoor Wall Sconce in Oil Rubbed Bronze with Gold Highlights
Kamstra 60W 1-Light Medium E-26 Outdoor Wall Sconce in Oil Rubbed Bronze with Gold Highlights
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- OIL RUBBED BRONZE W/ GOLD HIGH FINISH
- CLEAR SEEDED GLASS
- 6.75"W x 16.5"H x 5.25"EXT.
- 1-60W T10 MEDIUM INCL.
Specifications
- ADA Compliant:
- No
- Collection:
- Kamstra
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze, Gold Highlights
- Depth:
- 6-1/4
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 16-1/2
- Installation Type:
- Wall Mount
- Length:
- 6-3/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 747396105901
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60
- Width:
- 6-3/4