10W 1-Light 6 in. Outdoor Wall Bracket in Aspen Bronze with Metal Shade
KIRKHAM 10W 1-Light 6 in. Outdoor Wall Bracket in Aspen Bronze with Metal Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Great Outdoor Kirkham
- Aspen Bronze
- Metal Shade
- 1-60W Medium Base
- 8.5" x 6"H x 10.5" Ext.
- Aluminum Construction
- also available LED
- IDA Approved
- Family Accepts CFL Medium Base Bulbs
- California Title 24 Compliant
Specifications
- ADA Compliant:
- No
- Average Life:
- 3.43 yr
- Collection:
- KIRKHAM
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aspen Bronze
- Color Temperature:
- 2700
- Depth:
- 10-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Metal
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Length:
- 8-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 705.1
- Material:
- Aluminum, Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396087207
- Watts:
- 10 W
- Width:
- 8-1/2 in