23 in. 2-Light Outdoor Wall Sconce in Coal
Knoll Road 23 in. 2-Light Outdoor Wall Sconce in Coal
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Knoll Road
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 22-22/25 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Colonial
- Material:
- Aluminum, Glass, Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Volts:
- 120V
- Wall Sconce Type:
- Candle Style
- Watts:
- 120 W
- Width:
- 6 in