35 in. 4-Light Outdoor Wall Sconce in Coal
Knoll Road 35 in. 4-Light Outdoor Wall Sconce in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cast Aluminum construction
- Metal candle sleeves Includes: both Coal and White sleeves
- Includes: both Coal and White sleeves
- Requires (4) 60 watt max candelabra base bulbs (E12) (not included)
- Capable of being dimmed
- ETL Rated for installation in wet locations
Specifications
- ADA Compliant:
- No
- Collection:
- Knoll Road
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Depth:
- 8-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 35 in
- Installation Type:
- Wall Mount
- Length:
- 9-1/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Colonial
- Material:
- Aluminum, Glass, Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396122601
- Volts:
- 120V
- Wall Sconce Type:
- Candle Style
- Watts:
- 240 W
- Width:
- 9-13/100 in