10 W 1-Light LED Sconce in Oil Rubbed Bronze
Lauriston Manor 10 W 1-Light LED Sconce in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Great Outdoors® Lauriston Manor wall mount
- Oil Rubbed Bronze with Gold Highlights
- Clear Seeded glass
- Includes one 10W LED bulb
- Aluminum construction
- Recessed light source
- Limited 3 year warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Lauriston Manor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze with Gold Highlights
- Color Temperature:
- 2700
- Depth:
- 8-3/4 in
- ETL Listed:
- Yes
- Glass Type:
- Seeded Clear
- Height:
- 13 in
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Lumens:
- 450
- Material:
- Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396083827
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 7 in