*NAS PB 2 60W M FLUSH
*NAS PB 2 60W M FLUSH
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted Melon
- Height:
- 5-1/2 in
- Length:
- 13-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396023694
- Watts:
- 60 W
- Width:
- 13-1/2 in