1-Light 6-1/2 in. Bathroom Sconce with Clear Seeded Glass Shade
1-Light 6-1/2 in. Bathroom Sconce with Clear Seeded Glass Shade
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of steel and glass
- Fixture includes a clear seedy glass shade
- (1) 100 watt maximum medium (E26) bulb required
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Painted Bronze, Natural Brushed Brass
- Glass Type:
- Clear
- Height:
- 10-1/2 in
- Length:
- 6-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UPC:
- 747396111056
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6-1/2 in