This product requires certification to purchase.

1-Light 60W Wall Sconce in Dark Restoration Bronze

Minka Lavery

1-Light 60W Wall Sconce in Dark Restoration Bronze

  • Fast #
  • Part #M34837B
  • Item #2468654
  • Manufacturer Part #348-37B
5 out of 5 Customer Rating
Brand image
Minka Lavery

1-Light 60W Wall Sconce in Dark Restoration Bronze

  • Fast #
  • Part #M34837B
  • Item #2468654
  • Manufacturer Part #348-37B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Minka Lavery® collection
  • Dark Restoration Bronze™
  • French scavo glass
  • Requires one 60W medium base bulb
  • Dimensions: 7-1/4" W x 9-1/2" H x 4" L
  • ETL listed - damp location
  • ADA compliant
  • Dimmable
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4 in
Height
9-1/2 in
Length
7-1/4 in
Width
7-1/4 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Dark Restoration Bronze
Dimmable
Yes
Glass Type
French Scavo
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Globe
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Steel, Glass
Number of Lights
1
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
Yes
CSA Certified
Yes
ETL Listed
Yes
UL Listed
No
UPC
747396046006