This product requires certification to purchase.

1-Light Bath Vanity Fixture

Minka Lavery

1-Light Bath Vanity Fixture

  • Fast #
  • Part #M3361572
  • Item #9674510
  • Manufacturer Part #3361-572
5 out of 5 Customer Rating
Brand image
Minka Lavery

1-Light Bath Vanity Fixture

  • Fast #
  • Part #M3361572
  • Item #9674510
  • Manufacturer Part #3361-572
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of steel and glass
  • Fixture includes a clear seedy glass shade
  • (1) 100 watt maximum medium (E26) bulb required
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Coal, Polished Nickel
Glass Type:
Clear
Height:
10-1/2 in
Length:
6-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Industrial, Transitional
Material:
Glass, Steel
Number of Lights:
1
Power Source:
Hardwired, Electric
Proposition 65:
www.P65Warnings.ca.gov
UPC:
747396117751
Volts:
120V
Watts:
100 W
Width:
6-1/2 in