This product requires certification to purchase.

1-Light Bath Vanity Fixture

Minka Lavery

1-Light Bath Vanity Fixture

  • Fast #
  • Part #M404184
  • Item #9674583
  • Manufacturer Part #4041-84
3.9 out of 5 Customer Rating
Brand image
Minka Lavery

1-Light Bath Vanity Fixture

  • Fast #
  • Part #M404184
  • Item #9674583
  • Manufacturer Part #4041-84
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes: clear glass shade
  • Sloped ceiling compatible
  • Can be mounted in an upward or downward position
  • Requires: (1) 60w max medium (E26) base bulb
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Glass Type:
Clear
Height:
10-7/8
Length:
5
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Glass, Steel
Number of Lights:
1
Power Source:
Hardwired, Electric
Proposition 65:
www.P65Warnings.ca.gov
Type:
M404184
UPC:
747396116792
Volts:
110V
Watts:
60
Width:
5