1-Light Bath Vanity Fixture
1-Light Bath Vanity Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of steel and glass
- Fixture includes a clear ribbed glass shade
- (1) 60 watt maximum candelabra (E12) bulb required
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Glass Type:
- Clear
- Height:
- 14 in
- Length:
- 5 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired, Electric
- UPC:
- 747396118628
- Volts:
- 110V
- Watts:
- 60 W
- Width:
- 5 in