1-Light Island Light in Celeste Brass
1-Light Island Light in Celeste Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of steel
- Acrylic shade
- Decorated with crystal accents
- Integrated 35 watt LED lighting
- Rated for installation in dry locations
- Title 24 compliant
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Celeste Brass
- Color Temperature:
- 2700
- Depth:
- 8 in
- Dimmable:
- Yes
- Height:
- 3-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 60 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 2106.8
- Material:
- Steel
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Type:
- M3889776L
- UPC:
- 747396126630
- Volts:
- 120V
- Watts:
- 33 W
- Width:
- 60 in