1-Light Outdoor LED Wall Sconce in Brushed Aluminum
1-Light Outdoor LED Wall Sconce in Brushed Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Attractive brushed aluminum finish and etched opal glass reflects the LED light for maximum effect
- Aluminum construction is built to last and offers a clean polished look
- This Baytree Lane LED exterior wall lantern by The Great Outdoors is uniquely designed with a contemporary feel.
- Delivered Lumens 350.7
- 14-Watt 2700K light temperature LED module
Specifications
- Color Finish Name:
- Brushed Aluminum
- Color Temperature:
- 2700
- Depth:
- 12-3/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 9-3/4 in
- Light Bulb Type:
- LED
- Lumens:
- 980
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 14 W
- Width:
- 11 in