1-Light Outdoor Wall Sconce in Sand Coal
1-Light Outdoor Wall Sconce in Sand Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ever-Pro Polymer construction
- Corrosion resistant: 5 year finish warranty
- Includes: clear seedy glass shade
- (4) 40 watt max candelabra base (E26) bulb required
- Dimmable with compatible dimming bulbs
- ETL rated for wet locations
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Glass Type:
- Clear
- Height:
- 13-1/4 in
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Craftsman
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- www.P65Warnings.ca.gov
- UPC:
- 747396117430
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7-1/2 in