This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Sand Coal

Minka Lavery

1-Light Outdoor Wall Sconce in Sand Coal

  • Fast #
  • Part #M7331166
  • Item #10061101
  • Manufacturer Part #73311-66
4.5 out of 5 Customer Rating
Brand image
Minka Lavery

1-Light Outdoor Wall Sconce in Sand Coal

  • Fast #
  • Part #M7331166
  • Item #10061101
  • Manufacturer Part #73311-66
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from aluminum and stainless steel
  • Requires 100 watt max medium base (E26) bulb
  • Capable of being dimmed
  • ETL Rated for installation in wet locations
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Sand Coal
Height:
11-3/8 in
Length:
12 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Industrial
Material:
Aluminum
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Type:
M7331166
UPC:
747396123066
Volts:
120V
Watts:
100 W
Width:
12 in