This product requires certification to purchase.

1-Light Outdoor Wall Sconce

Minka Lavery

1-Light Outdoor Wall Sconce

  • Fast #
  • Part #M7126066
  • Item #9279924
  • Manufacturer Part #71260-66
3.9 out of 5 Customer Rating
Brand image
Minka Lavery

1-Light Outdoor Wall Sconce

  • Fast #
  • Part #M7126066
  • Item #9279924
  • Manufacturer Part #71260-66
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ever-Pro Polymer construction
  • Corrosion resistant: 5 year finish warranty
  • Includes: clear seedy glass shade
  • (1) 60 watt max medium base (E26) bulb required
  • Dimmable with compatible dimming bulbs
  • ETL rated for wet locations
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Sand Coal
Glass Type:
Seedy
Height:
12-1/8 in
Length:
6 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Ambient Lighting
Lighting Style:
Craftsman
Material:
Aluminum, Glass, Synthetic
Number of Lights:
1
Power Source:
Electric
Proposition 65:
www.P65Warnings.ca.gov
UPC:
747396114392
Volts:
120V
Watts:
60 W
Width:
6 in