This product requires certification to purchase.

1-Light Outdoor Wall Sconce

Minka Lavery

1-Light Outdoor Wall Sconce

  • Fast #
  • Part #M7239866L
  • Item #7489453
  • Manufacturer Part #72398-66-L
4.7 out of 5 Customer Rating
Brand image
Minka Lavery

1-Light Outdoor Wall Sconce

  • Fast #
  • Part #M7239866L
  • Item #7489453
  • Manufacturer Part #72398-66-L
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes: Clear hammered glass lantern shade
  • Aluminum construction
  • Indoor/Outdoor applications
  • Up light/Downlight
  • ADA Compliant
  • Includes: 13 watt integrated LED
  • ETL Rated for wet locations
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Average Life:
3.43 yr
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Height:
5-3/4 in
Length:
7-1/2 in
Light Bulb Base Type:
Integrated
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Lumens:
350
Material:
Aluminum
Number Of Hours:
30000 h
Power Source:
Electric
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UPC:
747396803142
Volts:
120V
Watts:
13 W
Width:
7-1/2 in