1-Light Outdoor Wall Sconce
1-Light Outdoor Wall Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Can be used indoors or outdoors
- Aluminum construction
- Can be mounted with shade facing down only
- Includes: 8 watt integrated LED
- Dark Sky compliant
- ETL Rated for wet locations
- Energy efficient
- Capable of being dimmed
- 3-year limited warranty on LED components
Specifications
- ADA Compliant:
- No
- Average Life:
- 3.43 yr
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Coal
- Color Temperature:
- 3000
- Height:
- 7-1/2 in
- Length:
- 8 in
- Light Bulb Base Type:
- Integrated
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Industrial
- Lumens:
- 491
- Material:
- Aluminum, Steel
- Number Of Hours:
- 30000 hr
- Power Source:
- Electric
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- Type:
- M7318166L
- UPC:
- 747396112855
- Volts:
- 120V
- Watts:
- 8 W
- Width:
- 8 in