1-Light Pendant
1-Light Pendant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes: clear glass shade
- Includes: adjustable cord
- Sloped ceiling compatible
- (1) 60 watt max medium base (E26) bulb required
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Depth:
- 13 in
- Glass Type:
- Clear
- Height:
- 13-3/4 in
- Length:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Minimum Height:
- 19-1/4 in
- Number of Lights:
- 1
- UPC:
- 747396116938
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in