1-Light Pendant
1-Light Pendant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed from steel
- Featuring: steel shade
- Can be installed on vaulted ceilings
- Requires (1) medium (E26) 60 watt bulb (not included)
- Fixture includes 6" and 12" down rod(s)
- Capable of being dimmed
- ETL for damp locations
- Covered by Minka Lavery's 1 year manufacturer warranty
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Dark Matte Black, Natural Brass
- Depth:
- 16 in
- Height:
- 6-3/4 in
- Length:
- 16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Minimum Height:
- 17-9/16 in
- Number of Lights:
- 1
- UPC:
- 747396133577
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in