1-Light Pendant
1-Light Pendant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed from steel
- Featuring: steel shade Dark Matte Black outside/Legacy Brass Inside Legacy Brass outside/Legacy Brass inside Off-White Cream outside/Legacy Brass inside
- Dark Matte Black outside/Legacy Brass Inside
- Legacy Brass outside/Legacy Brass inside
- Off-White Cream outside/Legacy Brass inside
- Can be installed on vaulted ceilings
- Requires (1) medium (E26) 100 watt bulb (not included)
- Comes with 72" hanging chain
- Capable of being dimmed
- ETL for damp locations
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Legacy Brass
- Depth:
- 16 in
- Height:
- 7-1/4 in
- Length:
- 16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Minimum Height:
- 9-1/2 in
- Number of Lights:
- 1
- UPC:
- 747396132051
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16 in