This product requires certification to purchase.

1-Light Semi Flush Pendant

Minka Lavery

1-Light Semi Flush Pendant

  • Fast #
  • Part #M409066A
  • Item #9539513
  • Manufacturer Part #4090-66A
5 out of 5 Customer Rating
Brand image
Minka Lavery

1-Light Semi Flush Pendant

  • Fast #
  • Part #M409066A
  • Item #9539513
  • Manufacturer Part #4090-66A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes: glass shades
  • Brushed Nickel: Etched White glass
  • Coal: Clear glass
  • Sloped ceiling compatible
  • Converts to a semi-flush mount
  • Requires: (1) 60w max medium (E26) base bulb
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Coal
Depth:
4-3/4
Glass Type:
Clear
Height:
8
Length:
4-3/4
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
1
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
Type:
M409066A
UPC:
747396115887
Volts:
120V
Watts:
60
Width:
4-3/4