This product requires certification to purchase.

1-Light Vanity Fixture in Aged Brass

Minka Lavery

1-Light Vanity Fixture in Aged Brass

  • Fast #
  • Part #M2641575
  • Item #10351463
  • Manufacturer Part #2641-575
5 out of 5 Customer Rating
Brand image
Minka Lavery

1-Light Vanity Fixture in Aged Brass

  • Fast #
  • Part #M2641575
  • Item #10351463
  • Manufacturer Part #2641-575
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of steel
  • Featuring: clear glass shade
  • Can be mounted to provide up or down lighting
  • Requires (1) 60 watt medium (E26) bulb
  • Recommended for use with Vintage Edison style bulbs
  • ETL listed for damp locations
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Glass Type:
Clear
Height:
10-1/2 in
Installation Type:
Wall Mount
Length:
4-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired, Electric
UPC:
747396127576
Volts:
120V
Watts:
60 W
Width:
4-1/2 in