This product requires certification to purchase.

1-Light Wall Sconce

Minka Lavery

1-Light Wall Sconce

  • Fast #
  • Part #M2021786
  • Item #10416647
  • Manufacturer Part #2021-786
5 out of 5 Customer Rating
Brand image
Minka Lavery

1-Light Wall Sconce

  • Fast #
  • Part #M2021786
  • Item #10416647
  • Manufacturer Part #2021-786
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Constructed of steel
  • Featuring: fabric shade
  • Requires (1) 60 watt candelabra (E12) bulb
  • ETL listed for damp locations
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Timeless Brass
Height:
23-3/8
Length:
5-1/2
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Steel
Number of Lights:
1
Power Source:
Electric
Type:
M2021786
UPC:
747396128870
Volts:
120V
Watts:
60
Width:
5-1/2