10 x 83-1/4 in. Outdoor Post Base in Black
10 x 83-1/4 in. Outdoor Post Base in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Great Outdoor Post and Mounts
- Post With Base
- 10"diameter. 83.25"H
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 83-1/4 in
- Material:
- Metal
- Product Type:
- Outdoor Post Base
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396023113
- Width:
- 10 in