100W 2-Light Bath Light in Brushed Nickel
100W 2-Light Bath Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- A streamlined classic form with modern details, this 2-light bath by Minka Lavery is a truly transitional style with timeless appeal.
- Durable steel construction is built to last and offers a clean, polished look
- Uses 2 light 100-Watt maximum, medium-base incandescent bulb
- Compatible with standard wall dimmer
- Seeded glass panes create a diffused effect when illuminated
- Includes assembly and installation parts
- Design is ideal for halls, stairways, and foyers as accents
- ETL listed
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-1/4 in
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Material:
- Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396098210
- Watts:
- 100 W
- Width:
- 16 in