100W 3-Light Pendant with White Acrylic Glass Diffuser in Vintage Bronze
100W 3-Light Pendant with White Acrylic Glass Diffuser in Vintage Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- From traditional to modern and everything in between, Minka Lavery is pleased to present a pendant to fit any home decor.
- Durable steel construction is built to last and offers a clean, polished look
- Uses three 100-Watt medium base bulb (not included)
- Compatible with standard wall dimmer
- Off-white linen shade create a diffused effect when illuminated
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vintage Bronze
- Depth:
- 19 in
- Diameter:
- 19 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White Acrylic
- Height:
- 16-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Fabric
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396801988
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 19 in