12in. Tall LED Wall Sconce with Faux Alabaster Shade in Brushed Nickel
12in. Tall LED Wall Sconce with Faux Alabaster Shade in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of steel
- Features: faux Alabaster shade
- Integrated 15 watt LED lighting
- Capable of being dimmed
- Rated for installation in damp locations
- Title 24 compliant
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 3.43 yr
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 2700
- Depth:
- 3-1/4 in
- Dimmable:
- Yes
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1541
- Material:
- Steel
- Maximum Temperature:
- 2700
- Number Of Hours:
- 30000 hr
- Number of Lights:
- 1
- Power Source:
- Electric
- Type:
- M92484L
- UPC:
- 747396126364
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 6 in