This product requires certification to purchase.

14.25 in. Heritage Pier Mount Adapter

Minka Lavery

14.25 in. Heritage Pier Mount Adapter

  • Fast #
  • Part #M794094
  • Item #2467205
  • Manufacturer Part #7940-94
5 out of 5 Customer Rating
Brand image
Minka Lavery

14.25 in. Heritage Pier Mount Adapter

  • Fast #
  • Part #M794094
  • Item #2467205
  • Manufacturer Part #7940-94
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Great Outdoor Post and Mounts
  • Pier Mount
  • Requires Certification

Documents


Specifications

Color Finish Category:
Browns
Color Finish Name:
Heritage
ETL Listed:
No
Height:
14-1/4 in
Installation Type:
Pier Mount
Length:
12 in
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396023557
Width:
12-1/2 in