150W 1-Light Pendant with Opal School House Glass in Polished Nickel
150W 1-Light Pendant with Opal School House Glass in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Charmingly reminiscent of the classic one-room schoolhouses of yesteryear.
- Durable steel construction is built to last and offer a clean, polished look
- Uses 1-Watt to 150-Watt medium base bulb
- Compatible with standard wall dimmer
- Opal school house glass creates a diffused effect when illuminated
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Glass Type:
- Opal School House
- Height:
- 14-1/2 in
- Length:
- 13-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396087993
- Watts:
- 150 W
- Width:
- 13-3/4 in