This product requires certification to purchase.

16-1/4 in. 1-Light LED Flush Mount Ceiling Fixture in Harvard Court Bronze

Minka Lavery

16-1/4 in. 1-Light LED Flush Mount Ceiling Fixture in Harvard Court Bronze

  • Fast #
  • Part #M824281L
  • Item #7923974
  • Manufacturer Part #824-281-L
5 out of 5 Customer Rating
Brand image
Minka Lavery

16-1/4 in. 1-Light LED Flush Mount Ceiling Fixture in Harvard Court Bronze

  • Fast #
  • Part #M824281L
  • Item #7923974
  • Manufacturer Part #824-281-L
5 out of 5 Customer Rating

X Points

Color Finish Name: Harvard Court Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Harvard Court Bronze
Glass Type:
Etched White
Height:
5-3/4 in
Length:
16-1/4 in
Number of Lights:
1
Proposition 65:
www.P65Warnings.ca.gov
UPC:
747396108490
Watts:
30 W
Width:
16-1/4 in