16-1/4 in. 1-Light LED Flush Mount Ceiling Fixture in Polished Nickel
16-1/4 in. 1-Light LED Flush Mount Ceiling Fixture in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Etched white glass shade
- Designed to cast light in a downward direction
- Rated for damp locations
- 80+ CRI LEDs produce top-notch color quality in the industry
- Complete the look with other items from the LED Flush Mounts Collection
Specifications
- ADA Compliant:
- No
- Average Life:
- 30000 h
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched White
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 16-1/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1570
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 747396108506
- Watts:
- 30 W
- Width:
- 16-1/4 in