16 in. 60W 4-Light Candelabra Incandescent Chandelier in Belcaro Walnut
16 in. 60W 4-Light Candelabra Incandescent Chandelier in Belcaro Walnut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minka Lavery® collection
- Belcaro Walnut™
- Clear Crystal accents
- Requires four 60W candelabra base bulbs
- Dimensions: 12-1/2" W x 16" H
- ETL listed - damp location
- Includes 72" chain
- Dimmable
Documents
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Belcaro Walnut
- ETL Listed:
- No
- Glass Type:
- Fluted Piastra
- Height:
- 16 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396046396
- Watts:
- 60 W
- Width:
- 12-1/2 in