16 in. 1-Light Pendant with Natural Rope Shade
16 in. 1-Light Pendant with Natural Rope Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Two shades: inner: etched opal glass outer: natural rope
- Inner: etched opal glass
- Outer: natural rope
- Constructed from acrylic, glass, and steel
- Requires (1) 100 watt medium base (E26) bulb (not included)
- Capable of being dimmed
- ETL Rated for installation in damp locations
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass
- Depth:
- 15-5/8 in
- Glass Type:
- Frosted
- Height:
- 18 in
- Length:
- 16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Coastal, Mid-century
- Material:
- Acrylic, Glass, Steel
- Minimum Height:
- 23-3/8 in
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396122960
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16 in