16 in. 60W 1-Light Outdoor Wall Bracket in Vintage Rust
16 in. 60W 1-Light Outdoor Wall Bracket in Vintage Rust
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Great Outdoor Sage Ridge
- Vintage Rust
- Aluminum Construction
- 1-60W Medium Base
- 8.5"W x 16"H x 10.5" Ext.
- Hand Applied Multi-Finish
- Inspiring Grill Work
- IDA Approved
- Family accepts CFL medium Base Bulbs (Not. Incl.)
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Vintage Rust
- Depth:
- 10-1/2 in
- ETL Listed:
- Yes
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396079936
- Watts:
- 60 W
- Width:
- 8-1/2 in