7 in. A19 100 W 3-Light Medium Bracket in Polished Nickel
1730 Series 7 in. A19 100 W 3-Light Medium Bracket in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Minka Lavery® 1730 Series
- Polished Nickel
- Etched White box pleat
- Requires three 100W medium base bulbs
- Dimensions: 23-3/4" W x 7-1/2" H x 7-3/4" L
- ETL listed - damp location
- Reversible
Specifications
- ADA Compliant:
- No
- Collection:
- 1730 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched Box Pleat
- Height:
- 7
- Installation Type:
- Wall Mount
- Length:
- 23-3/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired, Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396078243
- Volts:
- 120V
- Watts:
- 100
- Width:
- 23-3/4