This product requires certification to purchase.

19-1/2 x 24-1/2 in. Oval Framed Mirror in Brushed Nickel

Minka Lavery

19-1/2 x 24-1/2 in. Oval Framed Mirror in Brushed Nickel

  • Fast #
  • Part #M143184
  • Item #4058786
  • Manufacturer Part #1431-84
5 out of 5 Customer Rating
Brand image
Minka Lavery

19-1/2 x 24-1/2 in. Oval Framed Mirror in Brushed Nickel

  • Fast #
  • Part #M143184
  • Item #4058786
  • Manufacturer Part #1431-84
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-1/4 in
ETL Listed:
No
Glass Type:
Beveled
Height:
24-1/2 in
Installation Type:
Wall Mount
Lighting Style:
Traditional
Material:
Glass
Product Type:
Mirror
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Shape:
Oval
Size:
19-1/2 in x 24-1/2 in
UL Listed:
No
UPC:
747396073897
Weight:
25 lb
Width:
19-1/2 in