This product requires certification to purchase.

2 Light 15 in. Wide Bathroom Vanity Light in Legacy Brass

Minka Lavery

2 Light 15 in. Wide Bathroom Vanity Light in Legacy Brass

  • Fast #
  • Part #M2062732
  • Item #11780944
  • Manufacturer Part #2062-732
4.9 out of 5 Customer Rating
Brand image
Minka Lavery

2 Light 15 in. Wide Bathroom Vanity Light in Legacy Brass

  • Fast #
  • Part #M2062732
  • Item #11780944
  • Manufacturer Part #2062-732
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed from glass and steel
  • Includes clear glass outer and fluted, etched, opal glass inner shades
  • Requires (2) candelabra (E12) 60 watt bulbs (not included)
  • Capable of being dimmed
  • ETL listed for damp locations
  • Covered by Minka Lavery's 1 year manufacturer warranty
  • 1 year-limited manufacturer's warranty.
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Legacy Brass
Glass Type:
Clear
Height:
6 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16.5
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Glass, Steel
Number of Lights:
2
Power Source:
Electric
Type:
M2062732
UPC:
747396135786
Volts:
120V
Watts:
120 W
Width:
14-1/2 in