This product requires certification to purchase.

2 Light 16 in. Wide Vantage Bathroom Light in Coal

Minka Lavery

2 Light 16 in. Wide Vantage Bathroom Light in Coal

  • Fast #
  • Part #M279266A
  • Item #9930758
  • Manufacturer Part #2792-66A
5 out of 5 Customer Rating
Brand image
Minka Lavery

2 Light 16 in. Wide Vantage Bathroom Light in Coal

  • Fast #
  • Part #M279266A
  • Item #9930758
  • Manufacturer Part #2792-66A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of steel and glass
  • Includes: clear glass shades
  • Reversible: can be mounted in an upward or downward position
  • (2) 40 watt max candelabra base (E12) bulbs required
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Coal
Glass Type:
Clear
Height:
9-3/8 in
Length:
15-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T8
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
Number of Lights:
2
Power Source:
Hardwired, Electric
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Type:
M279266A
UPC:
747396120843
Volts:
120V
Watts:
80 W
Width:
15-3/4 in