2-Light 16in. Wide Vanity Light with Clear Glass Shades in Coal
2-Light 16in. Wide Vanity Light with Clear Glass Shades in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- Features: clear glass shade
- Capable of being dimmed
- Reversible: can be mounted to provide up or down lighting
- Requires (2) 60 watt max medium base (E26) bulbs
- Recommended for use with Vintage Edison style bulbs
- ETL Rated for installation in damp locations
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Coal
- Depth:
- 6-3/4
- Glass Type:
- Clear
- Height:
- 8-1/2
- Installation Type:
- Wall Mount
- Length:
- 16
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired, Electric
- UPC:
- 747396127392
- Volts:
- 120V
- Watts:
- 60
- Width:
- 16