This product requires certification to purchase.

2 Light 24 in. Tall Indoor Wall Sconce in Dark Matte Black/Legacy Brass

Minka Lavery

2 Light 24 in. Tall Indoor Wall Sconce in Dark Matte Black/Legacy Brass

  • Fast #
  • Part #M1902876
  • Item #11780933
  • Manufacturer Part #1902-876
5 out of 5 Customer Rating
Brand image
Minka Lavery

2 Light 24 in. Tall Indoor Wall Sconce in Dark Matte Black/Legacy Brass

  • Fast #
  • Part #M1902876
  • Item #11780933
  • Manufacturer Part #1902-876
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed from glass and steel
  • Comes with ribbed glass shades
  • Requires (2) medium (E26) 60 watt bulbs (not included)
  • Capable of being dimmed
  • Recommended for use with Vintage Edison style bulbs
  • Can be mounted to provide up or down lighting
  • ETL for damp locations
  • Covered by Minka Lavery's 1 year manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Height
24 in
Length
5 in
Width
5 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Dark Matte Black, Legacy Brass
Glass Type
Ribbed
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number of Lights
2
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
120 W
Warranty & Product Information
ADA Compliant
No
Type
M1902876
UPC
747396135816