2-Light Bath Vanity Fixture
2-Light Bath Vanity Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of steel and glass
- Includes: clear seedy glass shades
- (2) 60 watt max medium base (E26) bulbs required
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Glass Type:
- Clear
- Height:
- 9-7/8 in
- Length:
- 14 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired, Electric
- Proposition 65:
- www.P65Warnings.ca.gov
- UPC:
- 747396117508
- Volts:
- 120V
- Watts:
- 120 W
- Width:
- 14 in