2-Light Bath Vanity Fixture
2-Light Bath Vanity Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes: etched opal rectangular glass shades
- Integrated LED lighting
- Reversible: can be mounted in an upward or downward direction
- Dimmable with compatible dimmers
- ETL rated for damp locations
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal, Polished Nickel
- Color Temperature:
- 3000
- Glass Type:
- Etched
- Height:
- 6-1/8 in
- Length:
- 17-3/8 in
- Light Bulb Base Type:
- Integrated
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1278
- Material:
- Glass, Steel
- Number Of Hours:
- 30000 h
- Power Source:
- Hardwired, Electric
- UPC:
- 747396117140
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 17-3/8 in