2-Light Bath Vanity Fixture
2-Light Bath Vanity Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes: double glass shades Outer: clear glass Inner: etched white glass
- Outer: clear glass
- Inner: etched white glass
- (2) 100 watt max medium base (E26) bulbs required
- Dimmable with compatible dimming bulbs
- Mountable in an upward or downward position
- ETL rated for damp locations
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Coal
- Glass Type:
- Clear
- Height:
- 8-3/4 in
- Length:
- 16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- UPC:
- 747396113692
- Volts:
- 120V
- Watts:
- 200 W
- Width:
- 16 in