This product requires certification to purchase.

2-Light Flush Mount Ceiling Fixture in Brushed Nickel

Minka Lavery

2-Light Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #M82384
  • Item #4338500
  • Manufacturer Part #823-84
5 out of 5 Customer Rating
Brand image
Minka Lavery

2-Light Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #M82384
  • Item #4338500
  • Manufacturer Part #823-84
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Minka Lavery® collection
  • Brushed Nickel
  • Clear glass with White paint inside
  • Requires two 60W medium base bulbs
  • Dimensions: 13-1/4" diameter x 4-3/4" H
  • ETL listed - damp location
  • Requires Certification
Dimensions & Measurements
Depth
13-1/4 in
Height
4-3/4 in
Length
13-1/4 in
Width
13-1/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Opal
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-27
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
2
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Watts
60 W
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
ETL Listed
Yes
UL Listed
No
UPC
747396083452