2-Light Wall Sconce in Ashen Gold
2-Light Wall Sconce in Ashen Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Ashen Gold
- Depth:
- 5-3/8 in
- Height:
- 11-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Steel
- Number of Lights:
- 2
- UPC:
- 747396126517
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-3/4 in