2-Light Wall Sconce
2-Light Wall Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed from steel
- Featuring: ribbed glass shades
- Requires (2) candelabra (E12) 40 watt bulbs (not included)
- Capable of being dimmed
- Can be mounted to provide up or down lighting
- UL for damp locations
- Covered by Minka Lavery's 1 year manufacturer warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Legacy Brass
- Glass Type:
- Ribbed
- Height:
- 22 in
- Length:
- 6 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- UPC:
- 747396133263
- Volts:
- 120V
- Watts:
- 80 W
- Width:
- 6 in