3-Light 20 in. Wide Mini Chandelier in Brushed Nickel
3-Light 20 in. Wide Mini Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sloped ceiling compatible
- (3) maximum medium (E26) bulbs required
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Glass Type:
- Clear
- Height:
- 20-1/2 in
- Length:
- 20-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
- UPC:
- 747396115986
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 20-1/8 in